Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Sheet 4140
- Mfr # SHT-4140-1X6X6
- Zoro # G516117220
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Thickness Tolerance
+/-0.07 in
Material Grade
4140
Includes Material Certificate
No Certificates Included
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHT-4140-1X6X6
- Zoro #
- G516117220
- UPC #
- 00197666181676
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Overall Length
- 6 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Alloy Steel Plate
- Material
- Alloy Steel
- Thickness Tolerance
- +/-0.07 in
- Material Grade
- 4140
- Includes Material Certificate
- No Certificates Included
- Shape
- Plate
- Mechanical Finish
- Mill
- Tensile Strength
- 95,000 psi
- Brinell Hardness
- 195 HRB
- Yield Strength
- 60,000 psi
- Heat Treatment
- Annealed
- Rockwell Hardness
- 10 HRB
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
Description
Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 1 in, Thickness Tolerance +/-0.07 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.