Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK100
- Mfr # SCIA0500600-100P
- Zoro # G523558320
product price:Â
$
183.99
/pk of 100, $1.84/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Fit
3A
Drive Size
3/8 in
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500600-100P
- Zoro #
- G523558320
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Thread Fit
- 3A
- Non-Marring Tip
- No
- Manufacturer Location
- Globally Sourced
- Color
- Black
- Seal Material
- None
- Sealing Gasket
- No
- Material Quality Standards
- ASTM A574
- Minimum Yield Strength
- 120,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- 1176
- Material
- Alloy Steel
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC37
- Proof Load
- 135,000 psi
- Finish
- Plain
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Drive Size
- 3/8 in
- Thread Size
- 1/2"-13
- Maximum Head Height
- 0.5 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 0.5 in
- Fastener Length
- 6 in
- Head Diameter
- 0.75 in
- Minimum Head Height
- 0.492 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 6 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.