Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK100
- Mfr # SCIA0620350-100P
- Zoro # G823559973
product price:Â
$
173.99
/pk of 100, $1.74/ea
Free Shipping & Returns
Key Features
Socket Head
Material Quality Standards
ASTM A574
Minimum Yield Strength
120,000 psi
Dimensional Standards
ASME B18.3
Sealing Gasket
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620350-100P
- Zoro #
- G823559973
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Quality Standards
- ASTM A574
- Minimum Yield Strength
- 120,000 psi
- Dimensional Standards
- ASME B18.3
- Sealing Gasket
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Rockwell Hardness
- HRC37
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Drive Type
- Socket
- Thread Fit
- 3A
- Material Grade/Class
- 1176
- Proof Load
- 135,000 psi
- Color
- Black
- Non-Marring Tip
- No
- Seal Material
- None
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.938 in
- Head Height
- 0.625 in
- Maximum Head Height
- 0.625 in
- Drive Size
- 1/2 in
- Minimum Head Height
- 0.616 in
- Fastener Length
- 3 1/2 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 7/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 3 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.