Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK100
Mfr # SCIA0750150-100P
Zoro # G523558719
product price:Â
$
203.99
/pk 100, $2.04/ea
Free Shipping & Returns
Key Features
Socket Head
Color
Black
Thread Size
3/4"-10
Drive Size
1/16 in
Minimum Head Height
0.74 in
Minimum Yield Strength
120,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750150-100P
- Zoro #
- G523558719
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Color
- Black
- Minimum Yield Strength
- 120,000 psi
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Proof Load
- 135,000 psi
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A574
- Sealing Gasket
- No
- Material Grade/Class
- 1176
- Rockwell Hardness
- HRC37
- Material
- Alloy Steel
- Thread Fit
- 3A
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Seal Material
- None
- System of Measurement
- Inch
- Finish
- Plain
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 1 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable