Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK100
- Mfr # SCIA0750175-100P
- Zoro # G023557939
product price:Â
$
255.99
/pk of 100, $2.56/ea
Free Shipping & Returns
Key Features
Socket Head
Material Grade/Class
1176
Dimensional Standards
ASME B18.3
Maximum Head Height
0.75 in
Material
Alloy Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750175-100P
- Zoro #
- G023557939
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Grade/Class
- 1176
- Dimensional Standards
- ASME B18.3
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Fit
- 3A
- Proof Load
- 135,000 psi
- Non-Marring Tip
- No
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC37
- Drive Type
- Socket
- Seal Material
- None
- Minimum Yield Strength
- 120,000 psi
- Manufacturer Location
- Globally Sourced
- Color
- Black
- Sealing Gasket
- No
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Maximum Head Height
- 0.75 in
- Head Diameter
- 1.125 in
- Thread Size
- 3/4"-10
- Head Height
- 0.75 in
- Minimum Thread Length
- 1 in
- Drive Size
- 1/16 in
- Fastener Length
- 1 3/4 in
- Minimum Head Height
- 0.74 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 1 3/4 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.