Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK100
- Mfr # SCIA0750225-100P
- Zoro # G623559272
product price:Â
$
300.99
/pk of 100, $3.01/ea
Free Shipping & Returns
Key Features
Socket Head
Manufacturer Location
Globally Sourced
Material
Alloy Steel
Minimum Head Height
0.74 in
Maximum Head Height
0.75 in
Rockwell Hardness
HRC37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750225-100P
- Zoro #
- G623559272
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Manufacturer Location
- Globally Sourced
- Material
- Alloy Steel
- Rockwell Hardness
- HRC37
- Material Grade/Class
- 1176
- Thread Direction
- Right Hand
- Non-Marring Tip
- No
- Proof Load
- 135,000 psi
- Dimensional Standards
- ASME B18.3
- Seal Material
- None
- Minimum Yield Strength
- 120,000 psi
- Sealing Gasket
- No
- Material Quality Standards
- ASTM A574
- Thread Fit
- 3A
- Finish
- Plain
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Color
- Black
- Drive Type
- Socket
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Head Height
- 0.74 in
- Maximum Head Height
- 0.75 in
- Drive Size
- 1/16 in
- Head Height
- 0.75 in
- Fastener Length
- 2 1/4 in
- Minimum Thread Length
- 1 in
- Head Diameter
- 1.125 in
- Thread Size
- 3/4"-10
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 2 1/4 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.