Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK150
- Mfr # SCIA0500325-150P
- Zoro # G723559356
product price:Â
$
176.99
/pk of 150, $1.18/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Size
3/8 in
Thread Size
1/2"-13
Dimensional Standards
ASME B18.3
Material
Alloy Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500325-150P
- Zoro #
- G723559356
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Material
- Alloy Steel
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A574
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Minimum Yield Strength
- 120,000 psi
- Non-Marring Tip
- No
- Rockwell Hardness
- HRC37
- Thread Fit
- 3A
- Drive Type
- Socket
- Seal Material
- None
- Material Grade/Class
- 1176
- Sealing Gasket
- No
- Finish
- Plain
- Proof Load
- 135,000 psi
- Thread Direction
- Right Hand
- Color
- Black
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 3 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable