Alloy Steel Socket Head Cap Screw, PK150
- Mfr # SCIA0620225-150P
- Zoro # G723558199
product price:Â
$
188.99
/pk of 150, $1.26/ea
Free Shipping & Returns
Key Features
Socket Head
Non-Marring Tip
No
Material Quality Standards
ASTM A574
Material
Alloy Steel
Head Height
0.625 in
Seal Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620225-150P
- Zoro #
- G723558199
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Non-Marring Tip
- No
- Material Quality Standards
- ASTM A574
- Material
- Alloy Steel
- Seal Material
- None
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Thread Fit
- 3A
- Finish
- Plain
- Rockwell Hardness
- HRC37
- Sealing Gasket
- No
- Manufacturer Location
- Globally Sourced
- Proof Load
- 135,000 psi
- Drive Type
- Socket
- Color
- Black
- Material Grade/Class
- 1176
- Minimum Yield Strength
- 120,000 psi
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Head Height
- 0.625 in
- Minimum Head Height
- 0.616 in
- Fastener Length
- 2 1/4 in
- Head Diameter
- 0.938 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 7/8 in
- Drive Size
- 1/2 in
- Maximum Head Height
- 0.625 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 2 1/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.