Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK20
- Mfr # SCIA1250300-020P
- Zoro # G223559825
product price:Â
$
243.99
/pk of 20, $12.20/ea
Free Shipping & Returns
Key Features
Socket Head
Proof Load
135,000 psi
Thread Style
Fully Threaded
Material Quality Standards
ASTM A574
Material Grade/Class
1176
Rockwell Hardness
HRC37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA1250300-020P
- Zoro #
- G223559825
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Proof Load
- 135,000 psi
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASTM A574
- Material Grade/Class
- 1176
- Rockwell Hardness
- HRC37
- Material
- Alloy Steel
- Drive Type
- Socket
- Finish
- Plain
- System of Measurement
- Inch
- Sealing Gasket
- No
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Color
- Black
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Seal Material
- None
- Minimum Yield Strength
- 120,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 7/8 in
- Maximum Head Height
- 1.25 in
- Head Diameter
- 1.875 in
- Minimum Head Height
- 1.236 in
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 1 1/4"-7
- Head Height
- 1.25 in
- Fastener Length
- 3 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1 1/4 In.-7, Minimum Thread Length 1 3/4 in, Fastener Length 3 in, Head Height 1.25 in, Head Diameter 1.875 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.