Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK200
- Mfr # SCIA0500225-200P
- Zoro # G523559563
product price:Â
$
134.99
/pk of 200, $0.67/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Thread Length
3/4 in
Drive Size
3/8 in
Rockwell Hardness
HRC37
Material Quality Standards
ASTM A574
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500225-200P
- Zoro #
- G523559563
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Rockwell Hardness
- HRC37
- Material Quality Standards
- ASTM A574
- System of Measurement
- Inch
- Finish
- Plain
- Proof Load
- 135,000 psi
- Minimum Yield Strength
- 120,000 psi
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Color
- Black
- Material
- Alloy Steel
- Seal Material
- None
- Thread Direction
- Right Hand
- Thread Fit
- 3A
- Drive Type
- Socket
- Material Grade/Class
- 1176
- Thread Style
- Partially Threaded
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 2 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.