Alloy Steel Socket Head Cap Screw, PK200
- Mfr # SCIA0500250-200P
- Zoro # G823558792
product price:Â
$
195.99
/pk of 200, $0.98/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Type
Socket
Minimum Thread Length
3/4 in
Minimum Head Height
0.492 in
Proof Load
135,000 psi
Dimensional Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500250-200P
- Zoro #
- G823558792
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Drive Type
- Socket
- Proof Load
- 135,000 psi
- Dimensional Standards
- ASME B18.3
- Sealing Gasket
- No
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material Grade/Class
- 1176
- Non-Marring Tip
- No
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Color
- Black
- Minimum Yield Strength
- 120,000 psi
- Rockwell Hardness
- HRC37
- Seal Material
- None
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 3/4 in
- Minimum Head Height
- 0.492 in
- Thread Size
- 1/2"-13
- Maximum Head Height
- 0.5 in
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Fastener Length
- 2 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 2 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.