Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK200
- Mfr # SCIA0500275-200P
- Zoro # G323558148
product price:Â
$
255.99
/pk of 200, $1.28/ea
Free Shipping & Returns
Key Features
Socket Head
Non-Marring Tip
No
Material Quality Standards
ASTM A574
Proof Load
135,000 psi
Minimum Head Height
0.492 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500275-200P
- Zoro #
- G323558148
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Non-Marring Tip
- No
- Material Quality Standards
- ASTM A574
- Proof Load
- 135,000 psi
- Color
- Black
- Drive Type
- Socket
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Finish
- Plain
- Material Grade/Class
- 1176
- Dimensional Standards
- ASME B18.3
- Sealing Gasket
- No
- Seal Material
- None
- Thread Fit
- 3A
- Material
- Alloy Steel
- Rockwell Hardness
- HRC37
- Thread Direction
- Right Hand
- Minimum Yield Strength
- 120,000 psi
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Head Height
- 0.492 in
- Head Height
- 0.5 in
- Fastener Length
- 2 3/4 in
- Minimum Thread Length
- 3/4 in
- Maximum Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 2 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.