Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK200
- Mfr # SCIA0500300-200P
- Zoro # G423558727
product price:Â
$
219.99
/pk of 200, $1.10/ea
Free Shipping & Returns
Key Features
Socket Head
Material
Alloy Steel
Minimum Thread Length
3/4 in
Material Grade/Class
1176
Finish
Plain
Minimum Head Height
0.492 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500300-200P
- Zoro #
- G423558727
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material
- Alloy Steel
- Material Grade/Class
- 1176
- Finish
- Plain
- Seal Material
- None
- Sealing Gasket
- No
- Minimum Yield Strength
- 120,000 psi
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A574
- Dimensional Standards
- ASME B18.3
- Proof Load
- 135,000 psi
- Non-Marring Tip
- No
- Color
- Black
- Drive Type
- Socket
- Rockwell Hardness
- HRC37
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 3/4 in
- Minimum Head Height
- 0.492 in
- Head Height
- 0.5 in
- Fastener Length
- 3 in
- Head Diameter
- 0.75 in
- Maximum Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Thread Size
- 1/2"-13
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 3 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.