Alloy Steel Socket Head Cap Screw, PK250
- Mfr # SCIA0500200-250P
- Zoro # G723560130
product price:Â
$
194.99
/pk of 250, $0.78/ea
Free Shipping & Returns
Key Features
Socket Head
Dimensional Standards
ASME B18.3
Drive Size
3/8 in
Maximum Head Height
0.5 in
Thread Style
Fully Threaded
Fastener Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500200-250P
- Zoro #
- G723560130
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Material
- Alloy Steel
- Non-Marring Tip
- No
- Proof Load
- 135,000 psi
- Drive Type
- Socket
- Rockwell Hardness
- HRC37
- Color
- Black
- Sealing Gasket
- No
- Minimum Yield Strength
- 120,000 psi
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 1176
- Material Quality Standards
- ASTM A574
- Seal Material
- None
- Thread Direction
- Right Hand
- Thread Fit
- 3A
- Finish
- Plain
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Drive Size
- 3/8 in
- Maximum Head Height
- 0.5 in
- Fastener Length
- 2 in
- Minimum Thread Length
- 3/4 in
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
- Minimum Head Height
- 0.492 in
- Head Height
- 0.5 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.