Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK30
- Mfr # SCIA0870600-030P
- Zoro # G523557750
product price:Â
$
266.99
/pk of 30, $8.90/ea
Free Shipping & Returns
Key Features
Socket Head
Head Diameter
1.312 in
Finish
Plain
Minimum Head Height
0.864 in
Head Height
0.875 in
Non-Marring Tip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA0870600-030P
- Zoro #
- G523557750
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 1.312 in
- Minimum Head Height
- 0.864 in
- Head Height
- 0.875 in
- Drive Size
- 3/4 in
- Fastener Length
- 6 in
- Maximum Head Height
- 0.875 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/8"-9
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/8 In.-9, Minimum Thread Length 1 1/8 in, Fastener Length 6 in, Head Height 0.875 in, Head Diameter 1.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable