Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK30
- Mfr # SCIA1000325-030P
- Zoro # G723558410
product price:Â
$
269.99
/pk of 30, $9.00/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Type
Socket
Fastener Length
3 1/4 in
Finish
Plain
Minimum Thread Length
1 5/16 in
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA1000325-030P
- Zoro #
- G723558410
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Drive Type
- Socket
- Finish
- Plain
- Thread Fit
- 3A
- Seal Material
- None
- Proof Load
- 135,000 psi
- Minimum Yield Strength
- 120,000 psi
- Material Grade/Class
- 1176
- Sealing Gasket
- No
- Non-Marring Tip
- No
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC37
- Material Quality Standards
- ASTM A574
- Thread Direction
- Right Hand
- Color
- Black
- Thread Style
- Fully Threaded
- Material
- Alloy Steel
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 5/16 in
- Head Diameter
- 1.5 in
- Thread Size
- #1-8
- Head Height
- 1 in
- Drive Size
- 3/4 in
- Minimum Head Height
- 0.988 in
- Maximum Head Height
- 1 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #1-8, Minimum Thread Length 1 5/16 in, Fastener Length 3 1/4 in, Head Height 1 in, Head Diameter 1.5 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.