Alloy Steel Socket Head Cap Screw, PK30
- Mfr # SCIA1000400-030P
- Zoro # G123558096
product price:Â
$
185.99
/pk of 30, $6.20/ea
Free Shipping & Returns
Key Features
Socket Head
Head Diameter
1.5 in
Minimum Head Height
0.988 in
Drive Type
Socket
Thread Direction
Right Hand
Sealing Gasket
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA1000400-030P
- Zoro #
- G123558096
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 1.5 in
- Minimum Head Height
- 0.988 in
- Fastener Length
- 4 in
- Minimum Thread Length
- 1 5/16 in
- Thread Size
- #1-8
- Maximum Head Height
- 1 in
- Head Height
- 1 in
- Drive Size
- 3/4 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #1-8, Minimum Thread Length 1 5/16 in, Fastener Length 4 in, Head Height 1 in, Head Diameter 1.5 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.