Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK300
- Mfr # SCIA0370300-300P
- Zoro # G323559381
product price:Â
$
149.99
/pk of 300, $0.50/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Yield Strength
120,000 psi
Proof Load
135,000 psi
Thread Fit
3A
Minimum Thread Length
5/8 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0370300-300P
- Zoro #
- G323559381
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Proof Load
- 135,000 psi
- Thread Fit
- 3A
- Drive Type
- Socket
- Dimensional Standards
- ASME B18.3
- Material Grade/Class
- 1176
- Seal Material
- None
- Sealing Gasket
- No
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC37
- Thread Direction
- Right Hand
- Finish
- Plain
- Material
- Alloy Steel
- System of Measurement
- Inch
- Non-Marring Tip
- No
- Material Quality Standards
- ASTM A574
- Manufacturer Location
- Globally Sourced
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Minimum Thread Length
- 5/8 in
- Head Height
- 0.375 in
- Fastener Length
- 3 in
- Drive Size
- 5/16 in
- Minimum Head Height
- 0.368 in
- Thread Size
- 3/8"-16
- Maximum Head Height
- 0.375 in
- Head Diameter
- 0.562 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 3 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.