Shop ZORO SELECT

Alloy Steel Socket Head Cap Screw, PK300

  • Mfr # SCIA0370350-300P

  • Zoro # G023557922


product price:  $227.89
/pk 300, $0.76/ea
Free Shipping & Returns

Key Features

Socket Head
Material
Alloy Steel
Material Grade/Class
1176
Maximum Head Height
0.375 in
Color
Black
Minimum Yield Strength
120,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0370350-300P
Zoro #
G023557922
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
0.375 in
Thread Size
3/8"-16
Head Height
0.375 in
Head Diameter
0.562 in
Fastener Length
3 1/2 in
Drive Size
5/16 in
Minimum Thread Length
5/8 in
Minimum Head Height
0.368 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Material
Alloy Steel
Material Grade/Class
1176
Color
Black
Minimum Yield Strength
120,000 psi
Non-Marring Tip
No
System of Measurement
Inch
Proof Load
135,000 psi
Thread Fit
3A
Seal Material
None
Rockwell Hardness
HRC37
Thread Direction
Right Hand
Sealing Gasket
No
Manufacturer Location
Globally Sourced
Drive Type
Socket
Finish
Plain
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 3 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products