Shop ZORO SELECT

Alloy Steel Socket Head Cap Screw, PK300

  • Mfr # SCIA0500175-300P
  • Zoro # G023558554

product price: 
$
176.99
/pk of 300, $0.59/ea
Free Shipping & Returns

Key Features

Socket Head
Dimensional Standards
ASME B18.3
Drive Type
Socket
Thread Fit
3A
Rockwell Hardness
HRC37
Seal Material
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0500175-300P
Zoro #
G023558554
UPC #
-
Country of Origin
Multiple

Dimensions

Head Diameter
0.75 in
Minimum Thread Length
3/4 in
Head Height
0.5 in
Maximum Head Height
0.5 in
Drive Size
3/8 in
Minimum Head Height
0.492 in
Thread Size
1/2"-13
Fastener Length
1 3/4 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Dimensional Standards
ASME B18.3
Drive Type
Socket
Thread Fit
3A
Rockwell Hardness
HRC37
Seal Material
None
Manufacturer Location
Globally Sourced
Sealing Gasket
No
Material
Alloy Steel
Thread Style
Fully Threaded
Material Grade/Class
1176
System of Measurement
Inch
Material Quality Standards
ASTM A574
Finish
Plain
Non-Marring Tip
No
Thread Direction
Right Hand
Minimum Yield Strength
120,000 psi
Color
Black
Proof Load
135,000 psi
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 1 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products