Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK35
- Mfr # SCIA1000300-035P
- Zoro # G423558666
product price:Â
$
250.99
/pk 35, $7.17/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Head Height
0.988 in
Manufacturer Location
Globally Sourced
Drive Type
Socket
Color
Black
Drive Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA1000300-035P
- Zoro #
- G423558666
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Manufacturer Location
- Globally Sourced
- Drive Type
- Socket
- Color
- Black
- Thread Direction
- Right Hand
- Finish
- Plain
- System of Measurement
- Inch
- Material
- Alloy Steel
- Non-Marring Tip
- No
- Dimensional Standards
- ASME B18.3
- Minimum Yield Strength
- 120,000 psi
- Seal Material
- None
- Material Grade/Class
- 1176
- Sealing Gasket
- No
- Proof Load
- 135,000 psi
- Thread Fit
- 3A
- Rockwell Hardness
- HRC37
- Material Quality Standards
- ASTM A574
- Thread Style
- Fully Threaded
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #1-8, Minimum Thread Length 1 5/16 in, Fastener Length 3 in, Head Height 1 in, Head Diameter 1.5 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable