Alloy Steel Socket Head Cap Screw, PK350
- Mfr # SCIA0370275-350P
- Zoro # G423557515
product price:Â
$
247.99
/pk of 350, $0.71/ea
Free Shipping & Returns
Key Features
Socket Head
Material Grade/Class
1176
Head Diameter
0.562 in
Minimum Head Height
0.368 in
Minimum Yield Strength
120,000 psi
Material Quality Standards
ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0370275-350P
- Zoro #
- G423557515
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Grade/Class
- 1176
- Minimum Yield Strength
- 120,000 psi
- Material Quality Standards
- ASTM A574
- Finish
- Plain
- Non-Marring Tip
- No
- Seal Material
- None
- Sealing Gasket
- No
- Rockwell Hardness
- HRC37
- System of Measurement
- Inch
- Material
- Alloy Steel
- Color
- Black
- Proof Load
- 135,000 psi
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.562 in
- Minimum Head Height
- 0.368 in
- Fastener Length
- 2 3/4 in
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
- Drive Size
- 5/16 in
- Minimum Thread Length
- 5/8 in
- Maximum Head Height
- 0.375 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 2 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.