Alloy Steel Socket Head Cap Screw, PK350

  • Mfr # SCIA0430200-350P
  • Zoro # G923559392
product price: 
$
294.99
/pk of 350, $0.84/ea
Free Shipping & Returns

Key Features

Socket Head
Finish
Plain
Fastener Length
2 in
Thread Style
Partially Threaded
Rockwell Hardness
HRC37
Drive Type
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0430200-350P
Zoro #
G923559392
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Head Diameter
0.656 in
Drive Size
3/8 in
Minimum Head Height
0.43 in
Thread Size
7/16"-14
Minimum Thread Length
7/32 in
Head Height
0.438 in
Maximum Head Height
0.438 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Finish
Plain
Thread Style
Partially Threaded
Rockwell Hardness
HRC37
Drive Type
Socket
Seal Material
None
Material Grade/Class
1176
Thread Direction
Right Hand
Minimum Yield Strength
120,000 psi
Manufacturer Location
Globally Sourced
Color
Black
Thread Fit
3A
Sealing Gasket
No
Proof Load
135,000 psi
Material
Alloy Steel
Material Quality Standards
ASTM A574
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Non-Marring Tip
No
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/16 In.-14, Minimum Thread Length 7/32 in, Fastener Length 2 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.