Alloy Steel Socket Head Cap Screw, PK350
- Mfr # SCIA0500100-350P
- Zoro # G423558475
product price:Â
$
158.99
/pk of 350, $0.45/ea
Free Shipping & Returns
Key Features
Socket Head
Sealing Gasket
No
System of Measurement
Inch
Drive Type
Socket
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500100-350P
- Zoro #
- G423558475
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Sealing Gasket
- No
- System of Measurement
- Inch
- Drive Type
- Socket
- Material
- Alloy Steel
- Finish
- Plain
- Material Grade/Class
- 1176
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Minimum Yield Strength
- 120,000 psi
- Rockwell Hardness
- HRC37
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 3A
- Proof Load
- 135,000 psi
- Seal Material
- None
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASTM A574
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 in
- Head Height
- 0.5 in
- Maximum Head Height
- 0.5 in
- Minimum Thread Length
- 3/4 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
- Minimum Head Height
- 0.492 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 1 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.