Alloy Steel Socket Head Cap Screw, PK40
- Mfr # SCIA0750600-040P
- Zoro # G823557658
product price:Â
$
150.99
/pk of 40, $3.77/ea
Free Shipping & Returns
Key Features
Socket Head
Fastener Length
6 in
Minimum Yield Strength
120,000 psi
Finish
Plain
Maximum Head Height
0.75 in
Material Quality Standards
ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750600-040P
- Zoro #
- G823557658
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Finish
- Plain
- Material Quality Standards
- ASTM A574
- Thread Style
- Partially Threaded
- Sealing Gasket
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- 1176
- Thread Fit
- 3A
- Non-Marring Tip
- No
- Manufacturer Location
- Globally Sourced
- Color
- Black
- Seal Material
- None
- Dimensional Standards
- ASME B18.3
- Rockwell Hardness
- HRC37
- Material
- Alloy Steel
- Proof Load
- 135,000 psi
- Drive Type
- Socket
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 6 in
- Maximum Head Height
- 0.75 in
- Head Diameter
- 1.125 in
- Drive Size
- 1/16 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/4"-10
- Head Height
- 0.75 in
- Minimum Head Height
- 0.74 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 6 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.