Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK400
- Mfr # SCIA0310350-400P
- Zoro # G123559468
product price:Â
$
136.99
/pk of 400, $0.34/ea
Free Shipping & Returns
Key Features
Socket Head
Head Height
0.312 in
Material Quality Standards
ASTM A574
Rockwell Hardness
HRC39
Manufacturer Location
Globally Sourced
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310350-400P
- Zoro #
- G123559468
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC39
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 1176
- Finish
- Plain
- Sealing Gasket
- No
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Proof Load
- 145,000 psi
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Color
- Black
- Drive Type
- Socket
- Non-Marring Tip
- No
- Minimum Yield Strength
- 120,000 psi
- Material
- Alloy Steel
- System of Measurement
- Inch
- Seal Material
- None
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Head Height
- 0.312 in
- Drive Size
- 1/4 in
- Minimum Head Height
- 0.308 in
- Minimum Thread Length
- 1/2 in
- Maximum Head Height
- 0.312 in
- Fastener Length
- 3 1/2 in
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 3 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.