Alloy Steel Socket Head Cap Screw, PK50
- Mfr # SCIA0620800-050P
- Zoro # G523559204
product price:Â
$
195.99
/pk of 50, $3.92/ea
Free Shipping & Returns
Key Features
Socket Head
Dimensional Standards
ASME B18.3
Drive Type
Socket
Material Quality Standards
ASTM A574
Thread Size
5/8"-11
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620800-050P
- Zoro #
- G523559204
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Drive Type
- Socket
- Material Quality Standards
- ASTM A574
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 3A
- Sealing Gasket
- No
- Seal Material
- None
- Thread Direction
- Right Hand
- Minimum Yield Strength
- 120,000 psi
- Rockwell Hardness
- HRC37
- Color
- Black
- Finish
- Plain
- Material
- Alloy Steel
- Proof Load
- 135,000 psi
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Non-Marring Tip
- No
- Material Grade/Class
- 1176
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 5/8"-11
- Drive Size
- 1/2 in
- Head Diameter
- 0.938 in
- Maximum Head Height
- 0.625 in
- Minimum Thread Length
- 7/8 in
- Minimum Head Height
- 0.616 in
- Fastener Length
- 8 in
- Head Height
- 0.625 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 8 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.