Shop ZORO SELECT

Alloy Steel Socket Head Cap Screw, PK50

  • Mfr # SCIA0750450-050P

  • Zoro # G323557554


product price: 
$
222.99
/pk of 50, $4.46/ea
Free Shipping & Returns

Key Features

Socket Head
Rockwell Hardness
HRC37
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Material
Alloy Steel
Material Grade/Class
1176
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0750450-050P
Zoro #
G323557554
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
4 1/2 in
Head Diameter
1.125 in
Thread Size
3/4"-10
Head Height
0.75 in
Drive Size
1/16 in
Minimum Head Height
0.74 in
Maximum Head Height
0.75 in
Minimum Thread Length
1 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Rockwell Hardness
HRC37
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Material
Alloy Steel
Material Grade/Class
1176
Drive Type
Socket
System of Measurement
Inch
Thread Fit
3A
Proof Load
135,000 psi
Thread Style
Partially Threaded
Finish
Plain
Minimum Yield Strength
120,000 psi
Dimensional Standards
ASME B18.3
Non-Marring Tip
No
Material Quality Standards
ASTM A574
Seal Material
None
Color
Black
Sealing Gasket
No

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 4 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

Explore more products