Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK50
- Mfr # SCIA0870325-050P
- Zoro # G023559070
product price:Â
$
231.99
/pk of 50, $4.64/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Length
3 1/4 in
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0870325-050P
- Zoro #
- G023559070
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Material Quality Standards
- ASTM A574
- System of Measurement
- Inch
- Seal Material
- None
- Proof Load
- 135,000 psi
- Minimum Yield Strength
- 120,000 psi
- Non-Marring Tip
- No
- Material
- Alloy Steel
- Drive Type
- Socket
- Manufacturer Location
- Globally Sourced
- Sealing Gasket
- No
- Finish
- Plain
- Rockwell Hardness
- HRC37
- Thread Fit
- 3A
- Material Grade/Class
- 1176
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 1/8 in
- Drive Size
- 3/4 in
- Maximum Head Height
- 0.875 in
- Minimum Head Height
- 0.864 in
- Head Diameter
- 1.312 in
- Thread Size
- 7/8"-9
- Head Height
- 0.875 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/8 In.-9, Minimum Thread Length 1 1/8 in, Fastener Length 3 1/4 in, Head Height 0.875 in, Head Diameter 1.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.