Alloy Steel Socket Head Cap Screw, PK50

  • Mfr # SCIA0870350-050P
  • Zoro # G323559183
product price: 
$
281.99
/pk of 50, $5.64/ea
Free Shipping & Returns

Key Features

Socket Head
System of Measurement
Inch
Thread Style
Partially Threaded
Minimum Head Height
0.864 in
Fastener Length
3 1/2 in
Drive Type
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0870350-050P
Zoro #
G323559183
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Head Height
0.864 in
Fastener Length
3 1/2 in
Head Diameter
1.312 in
Minimum Thread Length
1 1/8 in
Drive Size
3/4 in
Maximum Head Height
0.875 in
Thread Size
7/8"-9
Head Height
0.875 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
System of Measurement
Inch
Thread Style
Partially Threaded
Drive Type
Socket
Thread Fit
3A
Color
Black
Material
Alloy Steel
Rockwell Hardness
HRC37
Material Grade/Class
1176
Dimensional Standards
ASME B18.3
Finish
Plain
Sealing Gasket
No
Material Quality Standards
ASTM A574
Minimum Yield Strength
120,000 psi
Proof Load
135,000 psi
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Non-Marring Tip
No
Seal Material
None
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/8 In.-9, Minimum Thread Length 1 1/8 in, Fastener Length 3 1/2 in, Head Height 0.875 in, Head Diameter 1.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products