Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK600
- Mfr # SCIA0310250-600P
- Zoro # G023559506
product price:Â
$
153.99
/pk of 600, $0.26/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Size
1/4 in
Material
Alloy Steel
Seal Material
None
Finish
Plain
Non-Marring Tip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310250-600P
- Zoro #
- G023559506
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material
- Alloy Steel
- Seal Material
- None
- Finish
- Plain
- Non-Marring Tip
- No
- Material Grade/Class
- 1176
- Rockwell Hardness
- HRC39
- Proof Load
- 145,000 psi
- System of Measurement
- Inch
- Thread Fit
- 3A
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- Thread Style
- Partially Threaded
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A574
- Color
- Black
- Minimum Yield Strength
- 120,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 1/4 in
- Minimum Thread Length
- 1/2 in
- Head Height
- 0.312 in
- Minimum Head Height
- 0.308 in
- Maximum Head Height
- 0.312 in
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
- Fastener Length
- 2 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 2 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.