Shop ZORO SELECT

Alloy Steel Socket Head Cap Screw, PK65

  • Mfr # SCIA0870250-065P
  • Zoro # G423557652

product price: 
$
233.99
/pk of 65, $3.60/ea
Free Shipping & Returns

Key Features

Socket Head
Head Diameter
1.312 in
Maximum Head Height
0.875 in
System of Measurement
Inch
Thread Direction
Right Hand
Seal Material
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0870250-065P
Zoro #
G423557652
UPC #
-
Country of Origin
Multiple

Dimensions

Head Diameter
1.312 in
Maximum Head Height
0.875 in
Drive Size
3/4 in
Head Height
0.875 in
Fastener Length
2 1/2 in
Minimum Head Height
0.864 in
Thread Size
7/8"-9
Minimum Thread Length
1 1/8 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
System of Measurement
Inch
Thread Direction
Right Hand
Seal Material
None
Finish
Plain
Material Quality Standards
ASTM A574
Sealing Gasket
No
Rockwell Hardness
HRC37
Material
Alloy Steel
Proof Load
135,000 psi
Dimensional Standards
ASME B18.3
Minimum Yield Strength
120,000 psi
Manufacturer Location
Globally Sourced
Thread Fit
3A
Drive Type
Socket
Material Grade/Class
1176
Non-Marring Tip
No
Color
Black
Thread Style
Fully Threaded
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/8 In.-9, Minimum Thread Length 1 1/8 in, Fastener Length 2 1/2 in, Head Height 0.875 in, Head Diameter 1.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products