Alloy Steel Socket Head Cap Screw, PK700
- Mfr # SCIA0310225-700P
- Zoro # G123560105
product price:Â
$
261.99
/pk of 700, $0.37/ea
Free Shipping & Returns
Key Features
Socket Head
Material
Alloy Steel
Material Quality Standards
ASTM A574
Finish
Plain
Proof Load
145,000 psi
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310225-700P
- Zoro #
- G123560105
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Finish
- Plain
- Proof Load
- 145,000 psi
- Drive Type
- Socket
- Non-Marring Tip
- No
- System of Measurement
- Inch
- Sealing Gasket
- No
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC39
- Color
- Black
- Material Grade/Class
- 1176
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.3
- Seal Material
- None
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Minimum Yield Strength
- 120,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 1/4 in
- Maximum Head Height
- 0.312 in
- Head Height
- 0.312 in
- Minimum Head Height
- 0.308 in
- Drive Size
- 1/4 in
- Head Diameter
- 0.469 in
- Minimum Thread Length
- 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 2 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.