Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK700
- Mfr # SCIA0370100-700P
- Zoro # G423558659
product price:Â
$
238.99
/pk 700, $0.34/ea
Free Shipping & Returns
Key Features
Socket Head
Fastener Length
1 in
Dimensional Standards
ASME B18.3
Proof Load
135,000 psi
Sealing Gasket
No
Drive Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA0370100-700P
- Zoro #
- G423558659
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 in
- Drive Size
- 5/16 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-16
- Head Height
- 0.375 in
- Minimum Thread Length
- 5/8 in
- Maximum Head Height
- 0.375 in
- Minimum Head Height
- 0.368 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.