Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK700
- Mfr # SCIA0370150-700P
- Zoro # G223558705
product price:Â
$
175.99
/pk of 700, $0.25/ea
Free Shipping & Returns
Key Features
Socket Head
Material Quality Standards
ASTM A574
Thread Direction
Right Hand
Drive Type
Socket
Material Grade/Class
1176
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0370150-700P
- Zoro #
- G223558705
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Quality Standards
- ASTM A574
- Thread Direction
- Right Hand
- Drive Type
- Socket
- Material Grade/Class
- 1176
- Thread Fit
- 3A
- Proof Load
- 135,000 psi
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Minimum Yield Strength
- 120,000 psi
- Rockwell Hardness
- HRC37
- System of Measurement
- Inch
- Non-Marring Tip
- No
- Finish
- Plain
- Seal Material
- None
- Sealing Gasket
- No
- Material
- Alloy Steel
- Color
- Black
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 1 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.