Alloy Steel Socket Head Cap Screw, PK75
- Mfr # SCIA0500800-075P
- Zoro # G523558207
product price:Â
$
251.99
/pk of 75, $3.36/ea
Free Shipping & Returns
Key Features
Socket Head
Material Grade/Class
1176
Thread Fit
3A
Fastener Length
8 in
Rockwell Hardness
HRC37
Minimum Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500800-075P
- Zoro #
- G523558207
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Grade/Class
- 1176
- Thread Fit
- 3A
- Rockwell Hardness
- HRC37
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Non-Marring Tip
- No
- Finish
- Plain
- Thread Direction
- Right Hand
- Color
- Black
- Proof Load
- 135,000 psi
- Minimum Yield Strength
- 120,000 psi
- Drive Type
- Socket
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Seal Material
- None
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 8 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/2"-13
- Head Height
- 0.5 in
- Head Diameter
- 0.75 in
- Minimum Head Height
- 0.492 in
- Maximum Head Height
- 0.5 in
- Drive Size
- 3/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 8 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.