Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK75
- Mfr # SCIA0620450-075P
- Zoro # G523558412
product price:Â
$
244.99
/pk of 75, $3.27/ea
Free Shipping & Returns
Key Features
Socket Head
Rockwell Hardness
HRC37
Maximum Head Height
0.625 in
Proof Load
135,000 psi
Material Grade/Class
1176
Minimum Thread Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620450-075P
- Zoro #
- G523558412
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Rockwell Hardness
- HRC37
- Proof Load
- 135,000 psi
- Material Grade/Class
- 1176
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Finish
- Plain
- Sealing Gasket
- No
- Material Quality Standards
- ASTM A574
- Dimensional Standards
- ASME B18.3
- Color
- Black
- System of Measurement
- Inch
- Minimum Yield Strength
- 120,000 psi
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Seal Material
- None
- Material
- Alloy Steel
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Maximum Head Height
- 0.625 in
- Minimum Thread Length
- 7/8 in
- Head Diameter
- 0.938 in
- Head Height
- 0.625 in
- Drive Size
- 1/2 in
- Thread Size
- 5/8"-11
- Fastener Length
- 4 1/2 in
- Minimum Head Height
- 0.616 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 4 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.