Alloy Steel Socket Head Cap Screw, PK75
- Mfr # SCIA0750250-075P
- Zoro # G523560149
product price:Â
$
148.99
/pk of 75, $1.99/ea
Free Shipping & Returns
Key Features
Socket Head
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Minimum Thread Length
1 in
Minimum Yield Strength
120,000 psi
Material Grade/Class
1176
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA0750250-075P
- Zoro #
- G523560149
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 in
- Drive Size
- 1/16 in
- Minimum Head Height
- 0.74 in
- Thread Size
- 3/4"-10
- Head Diameter
- 1.125 in
- Fastener Length
- 2 1/2 in
- Head Height
- 0.75 in
- Maximum Head Height
- 0.75 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 2 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.