Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK75
- Mfr # SCIA0750275-075P
- Zoro # G423558697
product price:Â
$
219.99
/pk of 75, $2.93/ea
Free Shipping & Returns
Key Features
Socket Head
Seal Material
None
Drive Type
Socket
Material
Alloy Steel
Drive Size
1/16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750275-075P
- Zoro #
- G423558697
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Seal Material
- None
- Drive Type
- Socket
- Material
- Alloy Steel
- Color
- Black
- Sealing Gasket
- No
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Proof Load
- 135,000 psi
- Thread Fit
- 3A
- Material Grade/Class
- 1176
- Dimensional Standards
- ASME B18.3
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC37
- Non-Marring Tip
- No
- Finish
- Plain
- Minimum Yield Strength
- 120,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 1/16 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/4"-10
- Fastener Length
- 2 3/4 in
- Maximum Head Height
- 0.75 in
- Minimum Head Height
- 0.74 in
- Head Height
- 0.75 in
- Head Diameter
- 1.125 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 2 3/4 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.