Alloy Steel Socket Head Cap Screw, PK75
- Mfr # SCIA0750300-075P
- Zoro # G723558052
product price:Â
$
188.99
/pk of 75, $2.52/ea
Free Shipping & Returns
Key Features
Socket Head
Sealing Gasket
No
Minimum Thread Length
1 in
Drive Type
Socket
Minimum Yield Strength
120,000 psi
Maximum Head Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750300-075P
- Zoro #
- G723558052
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Sealing Gasket
- No
- Drive Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Material Quality Standards
- ASTM A574
- Thread Style
- Partially Threaded
- Seal Material
- None
- Color
- Black
- Material
- Alloy Steel
- Thread Fit
- 3A
- Rockwell Hardness
- HRC37
- Dimensional Standards
- ASME B18.3
- Material Grade/Class
- 1176
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Proof Load
- 135,000 psi
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 1 in
- Maximum Head Height
- 0.75 in
- Minimum Head Height
- 0.74 in
- Drive Size
- 1/16 in
- Head Diameter
- 1.125 in
- Fastener Length
- 3 in
- Head Height
- 0.75 in
- Thread Size
- 3/4"-10
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 3 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.