Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK800
- Mfr # SCIA0250275-800P
- Zoro # G823560146
product price:Â
$
173.99
/pk of 800, $0.22/ea
Free Shipping & Returns
Key Features
Socket Head
Non-Marring Tip
No
Minimum Yield Strength
120,000 psi
Head Height
0.25 in
Proof Load
145,000 psi
Seal Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250275-800P
- Zoro #
- G823560146
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Non-Marring Tip
- No
- Minimum Yield Strength
- 120,000 psi
- Proof Load
- 145,000 psi
- Seal Material
- None
- Material Grade/Class
- 1176
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC39
- Color
- Black
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.3
- Finish
- Plain
- Thread Fit
- 3A
- Drive Type
- Socket
- Sealing Gasket
- No
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
- Fastener Length
- 2 3/4 in
- Minimum Thread Length
- 7/16 in
- Minimum Head Height
- 0.244 in
- Maximum Head Height
- 0.25 in
- Drive Size
- 3/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 2 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.