Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK800
- Mfr # SCIA0250300-800P
- Zoro # G423557898
product price:Â
$
261.99
/pk of 800, $0.33/ea
Free Shipping & Returns
Key Features
Socket Head
Rockwell Hardness
HRC39
Maximum Head Height
0.25 in
Head Diameter
0.375 in
Thread Fit
3A
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250300-800P
- Zoro #
- G423557898
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Rockwell Hardness
- HRC39
- Thread Fit
- 3A
- Material
- Alloy Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Drive Type
- Socket
- Seal Material
- None
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- Material Quality Standards
- ASTM A574
- Proof Load
- 145,000 psi
- Minimum Yield Strength
- 120,000 psi
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Color
- Black
- System of Measurement
- Inch
- Material Grade/Class
- 1176
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Maximum Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Fastener Length
- 3 in
- Minimum Head Height
- 0.244 in
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 7/16 in
- Drive Size
- 3/16 in
- Head Height
- 0.25 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 3 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.