Alloy Steel Socket Head Cap Screw, PK800
- Mfr # SCIA0310175-800P
- Zoro # G323559688
product price:Â
$
278.99
/pk of 800, $0.35/ea
Free Shipping & Returns
Key Features
Socket Head
Head Height
0.312 in
Material
Alloy Steel
Dimensional Standards
ASME B18.3
Manufacturer Location
Globally Sourced
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0310175-800P
- Zoro #
- G323559688
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Drive Type
- Socket
- System of Measurement
- Inch
- Rockwell Hardness
- HRC39
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM A574
- Finish
- Plain
- Material Grade/Class
- 1176
- Minimum Yield Strength
- 120,000 psi
- Thread Direction
- Right Hand
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Sealing Gasket
- No
- Color
- Black
- Proof Load
- 145,000 psi
- Seal Material
- None
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Head Height
- 0.312 in
- Minimum Head Height
- 0.308 in
- Minimum Thread Length
- 1/2 in
- Head Diameter
- 0.469 in
- Fastener Length
- 1 3/4 in
- Drive Size
- 1/4 in
- Thread Size
- 5/16"-18
- Maximum Head Height
- 0.312 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1 3/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.