Alloy Steel Socket Head Cap Screw
- Mfr # SCIA-100037-2500P
- Zoro # G623558909
product price:Â
$
225.99
/pk of 2500, $0.09/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Size
5/32 in
Material Grade/Class
1176
Minimum Thread Length
3/8 in
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA-100037-2500P
- Zoro #
- G623558909
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Grade/Class
- 1176
- Non-Marring Tip
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Thread Direction
- Right Hand
- Drive Type
- Socket
- Material
- Alloy Steel
- Thread Style
- Fully Threaded
- Seal Material
- None
- Sealing Gasket
- No
- Color
- Black
- Material Quality Standards
- ASTM A574
- Minimum Yield Strength
- 120,000 psi
- System of Measurement
- Inch
- Rockwell Hardness
- HRC39
- Dimensional Standards
- ASME B18.3
- Proof Load
- 145,000 psi
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Drive Size
- 5/32 in
- Minimum Thread Length
- 3/8 in
- Head Height
- 0.19 in
- Thread Size
- #10-24
- Head Diameter
- 0.312 in
- Fastener Length
- 3/8 in
- Minimum Head Height
- 0.303 in
- Maximum Head Height
- 0.312 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.