Alloy Steel Socket Head Cap Screw
- Mfr # SCIA-100100-2500P
- Zoro # G923559835
product price:Â
$
234.99
/pk of 2500, $0.09/ea
Free Shipping & Returns
Key Features
Socket Head
Finish
Plain
Thread Size
#10-24
Non-Marring Tip
No
Proof Load
145,000 psi
Head Height
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA-100100-2500P
- Zoro #
- G923559835
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Finish
- Plain
- Non-Marring Tip
- No
- Proof Load
- 145,000 psi
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- Color
- Black
- Rockwell Hardness
- HRC39
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Material
- Alloy Steel
- System of Measurement
- Inch
- Drive Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Material Quality Standards
- ASTM A574
- Material Grade/Class
- 1176
- Seal Material
- None
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Thread Size
- #10-24
- Head Height
- 0.19 in
- Minimum Thread Length
- 3/8 in
- Minimum Head Height
- 0.303 in
- Drive Size
- 5/32 in
- Fastener Length
- 1 in
- Head Diameter
- 0.312 in
- Maximum Head Height
- 0.312 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.