Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0-40037-2500P
- Zoro # G223559375
product price:Â
$
114.99
/pk of 2500, $0.05/ea
Free Shipping & Returns
Key Features
Socket Head
Proof Load
145,000 psi
Maximum Head Height
0.099 in
Thread Size
#4-40
Head Height
0.112 in
Material Grade/Class
1176
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0-40037-2500P
- Zoro #
- G223559375
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Proof Load
- 145,000 psi
- Material Grade/Class
- 1176
- Finish
- Plain
- Material Quality Standards
- ASTM A574
- Seal Material
- None
- Non-Marring Tip
- No
- Sealing Gasket
- No
- Rockwell Hardness
- HRC39
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Color
- Black
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Fit
- 3A
- Minimum Yield Strength
- 120,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Maximum Head Height
- 0.099 in
- Thread Size
- #4-40
- Head Height
- 0.112 in
- Drive Size
- 3/32 in
- Minimum Thread Length
- 5/32 in
- Minimum Head Height
- 0.095 in
- Fastener Length
- 3/8 in
- Head Diameter
- 0.183 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #4-40, Minimum Thread Length 5/32 in, Fastener Length 3/8 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.