Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0-60062-2500P
- Zoro # G823559881
product price:Â
$
130.99
/pk of 2500, $0.05/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Thread Length
3/16 in
Finish
Plain
Head Height
0.138 in
Drive Type
Socket
Seal Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0-60062-2500P
- Zoro #
- G823559881
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Finish
- Plain
- Drive Type
- Socket
- Seal Material
- None
- Manufacturer Location
- Globally Sourced
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Thread Style
- Fully Threaded
- Sealing Gasket
- No
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Minimum Yield Strength
- 120,000 psi
- Material Grade/Class
- 1176
- Non-Marring Tip
- No
- Rockwell Hardness
- HRC39
- System of Measurement
- Inch
- Color
- Black
- Proof Load
- 145,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 3/16 in
- Head Height
- 0.138 in
- Maximum Head Height
- 0.226 in
- Minimum Head Height
- 0.218 in
- Fastener Length
- 5/8 in
- Drive Size
- 7/64 in
- Head Diameter
- 0.226 in
- Thread Size
- #6-32
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #6-32, Minimum Thread Length 3/16 in, Fastener Length 5/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.