Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0-80037-2500P
- Zoro # G523560071
product price:Â
$
145.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Socket Head
Manufacturer Location
Globally Sourced
Minimum Head Height
0.262 in
Minimum Thread Length
3/16 in
Fastener Length
3/8 in
Non-Marring Tip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0-80037-2500P
- Zoro #
- G523560071
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Material Quality Standards
- ASTM A574
- Minimum Yield Strength
- 120,000 psi
- Color
- Black
- Proof Load
- 145,000 psi
- Material
- Alloy Steel
- Material Grade/Class
- 1176
- Rockwell Hardness
- HRC39
- Thread Direction
- Right Hand
- Sealing Gasket
- No
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Seal Material
- None
- Finish
- Plain
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Head Height
- 0.262 in
- Minimum Thread Length
- 3/16 in
- Fastener Length
- 3/8 in
- Head Height
- 0.164 in
- Head Diameter
- 0.27 in
- Maximum Head Height
- 0.27 in
- Thread Size
- #8-32
- Drive Size
- 9/64 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/16 in, Fastener Length 3/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.