Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0250062-2500P
- Zoro # G723559851
product price:Â
$
137.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Socket Head
Material Grade/Class
1176
Material
Alloy Steel
Dimensional Standards
ASME B18.3
Minimum Thread Length
7/16 in
Material Quality Standards
ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250062-2500P
- Zoro #
- G723559851
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Grade/Class
- 1176
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Material Quality Standards
- ASTM A574
- Manufacturer Location
- Globally Sourced
- Minimum Yield Strength
- 120,000 psi
- Sealing Gasket
- No
- Non-Marring Tip
- No
- Thread Style
- Fully Threaded
- Proof Load
- 145,000 psi
- Rockwell Hardness
- HRC39
- Thread Direction
- Right Hand
- Thread Fit
- 3A
- Finish
- Plain
- Seal Material
- None
- Color
- Black
- System of Measurement
- Inch
- Drive Type
- Socket
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 7/16 in
- Head Height
- 0.25 in
- Fastener Length
- 5/8 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Minimum Head Height
- 0.244 in
- Drive Size
- 3/16 in
- Maximum Head Height
- 0.25 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.