Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0250075-2500P
- Zoro # G123557983
product price:Â
$
166.99
/pk of 2500, $0.07/ea
Free Shipping & Returns
Key Features
Socket Head
Head Diameter
0.375 in
Proof Load
145,000 psi
Minimum Head Height
0.244 in
Material Quality Standards
ASTM A574
Rockwell Hardness
HRC39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250075-2500P
- Zoro #
- G123557983
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Proof Load
- 145,000 psi
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC39
- Seal Material
- None
- Thread Fit
- 3A
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.3
- Material
- Alloy Steel
- Sealing Gasket
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Color
- Black
- Minimum Yield Strength
- 120,000 psi
- Drive Type
- Socket
- Material Grade/Class
- 1176
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Head Diameter
- 0.375 in
- Minimum Head Height
- 0.244 in
- Minimum Thread Length
- 7/16 in
- Drive Size
- 3/16 in
- Head Height
- 0.25 in
- Fastener Length
- 3/4 in
- Maximum Head Height
- 0.25 in
- Thread Size
- 1/4"-20
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.